- Retaining Ring Pliers Kit
- 6 Pieces
- Includes 0.038", 0.047" and 0.070" Diameter Tips
features
- Patented Cam-Lock retaining ring
- Quickly converts from internal to external ring use without taking the tools apart
includes
- 0.038", 0.047" and 0.070" diameter tips, in 18° and 70° angles
| No. of Pieces | 6 |
| Manufacturer Name | CRAFTSMAN |
| Weight | 2.08 LB |
| EAN or UPC | 409504650009 |

