- 20 Pieces
- 11 Slotted
- 6 Philips
- 3 Torx®
- Screwdriver Set
description
- Proper tool storage recommended.
features
- Tip designator on the end of the handle for quick ID
- High alloy steel blade for strength
- Nickel-plated for corrosion resistance
- Precision grit blasted tip for tight tolerance and fastener fit
- Ergonomic dual material handle for comfort and grip
- Large handle with soft grip for turning power and comfort
compliances
- 0
| Family Name | 20 Piece Screwdriver Set |
| Tip Type | Phillips, Torx®, Standard |
| Set Includes | 11 Slotted Screwdrivers, 6 Phillips Screwdrivers, 3 Torx Screwdrivers |
| No. of Pieces | 20 |
| Weight | 6.0 LB |

