- 40" Long
- Fully Adjustable
- Fully Padded Creeper
features
- Six oil-resistant wheels
- Ratcheting release mechanism
- Adjust to 12 positions from the waist
- Designed to accommodate broad shoulders
- Powder coated metal frame supports up to 1,000 lb
- Fully padded with durable leatherette for working comfort
| Type | Creeper |
| Weight | 16.0 LB |

