Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Craftsman Tool9-51118

9-51118

Mechanic's Seat
Item #101905533
  • 16 1/2" - 21 1/2" High
  • 18 1/4" Wide
  • 16 1/2" Deep
  • Adjustable Height Mechanic's Seat
Craftsman Tool9-51118
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 16 1/2" - 21 1/2" High
  • 18 1/4" Wide
  • 16 1/2" Deep
  • Adjustable Height Mechanic's Seat

features

  • Seat rotates a full 360°
  • Supports lower back
  • Fully padded seat
  • 3" swivel rollers have wide track wheels for added stability
  • Magnetic strip in storage tray
  • Rust-resistant powder coated finish on frame and tray
  • Hand lever for adjusting seat from 16 1/2" to 21 1/2"
Type Seat
Weight 28.0 LB
EAN or UPC 86739511185
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison