- Adjustable Mechanic’s Seat
- Seat Adjust from 15 1/2" to 19 1/2"
- 360° Swivel
- Five 21/2" Rollers Swivel 360°
features
- Seat adjusts from 151/2" to 191/2" and swivels 360° by and adjustable handle lever
- Large 16" steel base for stability and doubles as a storage tray for small tools and parts
- 12" fully padded seat with heavy-duty vinyl
| Height [Min] | 15.5 in |
| Caster Dia. | 2 1/2 in |
| Caster Type | Swivel |
| Type | Adjustable Mechanic’s Seat |
| Swivel Radius | 360 ° |
| Base Dia. | 16 in |
| Base Material | Steel |
| Height [Max] | 19.5 in |
| Weight | 13.45 LB |
| EAN or UPC | 86739801026 |

