- Professional Creeper
- 40" L x 25" W x 5" H
- 6" Pneumatic Rollers
features
- Four 6" pneumatic rollers designed for easy rolling, even on gravel and grass
- 40" heavy-duty 1" steel tubular frame with skewed rails supports up to 1,000 lb
- Powder-coated for rust-resistant finish
| Base Material | Steel |
| Length | 40 in |
| Height | 5 in |
| Caster Type | Pneumatic Rubber |
| Type | Creeper |
| Caster Dia. | 6 in |
| Weight | 28.0 LB |
| EAN or UPC | 409511680006 |

