- Heavy-Duty Cast Iron Pipe Wrench
- 10" Overall Length
- 1 1/2" Capacity
- Unplated/Plain
description
- Proper tool storage recommended.
features
- Strong cast iron housing
- Flat and coil spring design
- Dual heat-treated jaws
- Machined sharp jaw teeth
- Full floating hook jaw with spring suspension
- Immediate gripping and excellent ratchet action
- Forged in graduated scales for preadjustment to pipe size
| Handle Type | Painted |
| Wrench Type | Heavy-Duty, Pipe |
| Capacity | 1 1/2 in |
| Overall Length | 10 in |
| Finish | Unplated/Plain |
| Capacity, in [Max] | 1.5 in |
| Weight | 5.8 LB |
| EAN or UPC | 633815301170 |
| NSN Number | 5120-01-398-9196 |

