- 1" Capacity
- C-Clamp
features
- Plated steel screws
- Ductile iron frame
| Clamp Capacity [Min] | 0 in |
| Finish | Black Industrial |
| Depth of Throat from Center of Screw | 1 in |
| Clamp Capacity [Max] | 1 in |
| Clamp Type | C-Clamp |
| Weight | 0.3 LB |
| EAN or UPC | 19907859024 |
| Clamp Capacity [Min] | 0 in |
| Finish | Black Industrial |
| Depth of Throat from Center of Screw | 1 in |
| Clamp Capacity [Max] | 1 in |
| Clamp Type | C-Clamp |
| Weight | 0.3 LB |
| EAN or UPC | 19907859024 |