- 2" Capacity
- C-Clamp
features
- Ductile iron frame
- Plated steel screws
| Finish | Black Industrial |
| Clamp Capacity [Max] | 2 in |
| Clamp Type | C-Clamp |
| Depth of Throat from Center of Screw | 1 1/8 in |
| Clamp Capacity [Min] | 0 in |
| Weight | 0.74 LB |
| EAN or UPC | 44295517621 |
| Finish | Black Industrial |
| Clamp Capacity [Max] | 2 in |
| Clamp Type | C-Clamp |
| Depth of Throat from Center of Screw | 1 1/8 in |
| Clamp Capacity [Min] | 0 in |
| Weight | 0.74 LB |
| EAN or UPC | 44295517621 |