- Power Extractor and Damaged Screw Remover
- 6 Pieces
- Size Range 1/4" to 1/2" and 6 mm to 12 mm
features
- Drill-Out® quickly and easily removes broken bolts with the power of a hand drill
- Self-centering prevents walking and the bell shape gives great control when drilling
- Screw-Out™ removers can be used with an indented drive fit, Phillips®, slotted, hex, Torx®, tri-wing, Pozidriv and Frearson
- Included in set are four Drill-Out® extractors and two larger Screw-Out™ removers
| Bit Type | Screw Extractor |
| Size Range | 1/4 in to 1/2 in, 6 mm to 12 mm |
| Type | Screw Extractor Set |
| No. of Pieces | 6 |
| Weight | 0.21 LB |
| EAN or UPC | 727708521568 |

