- Drill-Out/Screw-Out Power Extractors
- Size Range from 1/8" to 1/4" and 3 mm to 6 mm
features
- Drill-Out removes broken bolts that are snapped/broken off
- Screw-out removes damaged screw heads without damaging surrounding material
- Easy to use two-step process
- Requires 3/8" reversing drill
- Removes most common fasteners
- Removes sizes 1/8" to 1/4" or 3 mm to 6 mm small bolts
- Drills into grade 2 to grade 8, and stainless steel
- Drills into uneven and rough surfaces
- For use with manual application or cordless/electric variable speed drill
includes
- #1 bit removes #6 screws
- #2 bit removes #8 and #10
- #3 removes #12 and #14 screws
| No. of Pieces | 7 |
| Type | Bolt-Out Set |
| Size Range | 1/8 in to 1/4 in, 3 mm to 6 mm |
| Weight | 0.23 LB |
| EAN or UPC | 727708521575 |

