- Top Chest
- 40 1/2" W x 19 3/4" H x 16" D
- Midnight Blue
| Color | Midnight Blue |
| Storage Capacity | 9434 in3 |
| No. of Drawers | 8 |
| Type | Top Chest |
| Height | 19 3/4 in |
| Manufacturer Name | CRAFTSMAN |
| Depth | 16 in |
| Weight | 141.0 LB |
| EAN or UPC | 721615138123 |
| Color | Midnight Blue |
| Storage Capacity | 9434 in3 |
| No. of Drawers | 8 |
| Type | Top Chest |
| Height | 19 3/4 in |
| Manufacturer Name | CRAFTSMAN |
| Depth | 16 in |
| Weight | 141.0 LB |
| EAN or UPC | 721615138123 |