- Steel
- Center Hasp
- 18" W x 8" D x 9" H
- Tool Box
features
- Full width cover hinge
- Removable tote tray
- Hasp and staple welded inside for security
- Comfort grip handle
- Watershed design protects contents
| Type | Tool Box |
| Depth | 8 in |
| Height | 9 in |
| Color | Black |
| No. of Drawers | 0 |
| Weight | 10.0 LB |

