- Metal
- Locking Drawbolt
- 16" W x 7" D x 7 1/2" H
- Tool Box
features
- Comfort grip handle
- Removable tote tray
- Full width cover hinge
- Watershed design protects contents
- Electrically welded for additional strength
- Resists harsh environments
| Depth | 7 in |
| Color | Black |
| No. of Drawers | 0 |
| Height | 7 1/2 in |
| Type | Tool Box |
| Weight | 7.0 LB |
| EAN or UPC | 721615134354 |

