- Steel
- Double Cover
- 18" W x 10" D x 13 1/4" H
- Cantilever Box
features
- Bulk storage area for large items
- Comfort grip handle
- Reinforced bottom corners
- Hip roof, double cantilever design
- Four fold-out trays with removable dividers
- Trays spread out automatically on bracket as box opens
| Color | Black |
| Type | Tool Box |
| No. of Drawers | 0 |
| Height | 13 1/4 in |
| Depth | 10 in |
| Weight | 20.2 LB |

