- 24 in Extra Heavy Duty Steel Tool Box
features
- Full width cover hinge
- Two steel side handles
- Heavy-duty drawbolt latches
- Center drawbolt lock
- Comfort grip handle
| Color | Black |
| Width | 24 1/4 in |
| Type | Tool Box |
| No. of Drawers | 0 |
| Height | 9 1/2 in |
| Depth | 9.5 in |
| Weight | 18.0 LB |
| EAN or UPC | 721615135108 |

