- Steel
- 2 Drawers
- One Shelf
- Reversible Top
- Ball Bearing
features
- Heavy-gauge steel construction
- All steel construction with the I-Frame® design gives strength and durability
- Platinum and black baked finished
- Door latching detent system with adjustable tension for easy opening/closing
- Doors designed to open with zero clearance for close-to-wall positioning
- Sound reducing bumpers
- Two swivel casters with toe brakes
- Tubular frame provides stability, strength and acts as a bumper
- 3" deep doors with shelves
- Reversible top work surface
| No. of Drawers | 8 |
| Type | Roller Cabinet |
| Depth | 21.5 in |
| Color | Platinum/Black |
| Height | 35 in |
| Weight | 142.0 LB |

