- Steel
- 5 Drawers
- Reversible Top
- Ball Bearing
- 28 3/4" W x 21 1/2" D x 35" H
features
- Heavy-gauge steel construction
- Two swivel casters with toe brakes
- All steel construction with the I-Frame® design gives strength and durability
- Platinum and black baked finished
- Tubular frame provides stability, strength and acts as a bumper
- Reversible top work surface
- Full extension ball bearing drawer slides provide optimal drawer operation, holding up to 70 lb per drawer
| Height | 35 in |
| Type | Roller Cabinet |
| Depth | 21.5 in |
| No. of Drawers | 5 |
| Color | Platinum/Black |
| Weight | 152.0 LB |

