- Steel
- 5 Shelves
- w/Wall mounting Bracket
- 28 3/4" W x 12 1/2" D x 31" H
- Wall Cabinet
features
- Two adjustable shelves
- Door latching detent system with adjustable tension for easy opening/closing
- Doors designed to open with zero clearance for close-to-wall positioning
- 3" deep doors with shelves
- Platinum and black baked finished
- Heavy-gauge steel construction
- Tubular frame provides stability, strength and acts as a bumper
| Height | 31 in |
| Type | Wall Cabinet |
| Depth | 12.5 in |
| No. of Drawers | 7 |
| Color | Platinum/Black |
| Weight | 85.0 LB |

