- Steel
- Locker Style
- 36" W x 21 1/2" D x 66 3/4" H
- Floor Cabinet
features
- Heavy-gauge steel construction
- Platinum and black baked finished
- Tubular frame provides stability, strength and acts as a bumper
- Doors designed to open with zero clearance for close-to-wall positioning
- Door latching detent system with adjustable tension for easy opening/closing
| Depth | 21.5 in |
| No. of Drawers | 12 |
| Height | 66 3/4 in |
| Color | Platinum/Black |
| Type | Floor Cabinet |
| Weight | 186.0 LB |

