- Pegboard Sides
- w/8 J-Hooks
- 60" W x 24" D x 40" H
- Workbench
features
- Pegboard sides and hooks
- Constructed of heavy-duty steel
- Long-lasting baked enamel finish
- Medium density fiberboard work surface resist stains
- Full width steel support beam beneath front work surface
- Leveling feet to adjust height and add stability
- Interior storage in the support legs
- Backsplash holds small tools
includes
- Eight J-hooks
| No. of Drawers | 0 |
| Height | 40 in |
| Width | 60 in |
| Color | Black |
| Depth | 24 in |
| Weight | 135.0 LB |

