- Tool Chest
- 40 1/2" W x 20 5/8" H x 16" D
- Midnight Blue
| Manufacturer Name | CRAFTSMAN |
| Color | Midnight Blue |
| Height | 20 5/8 in |
| No. of Drawers | 7 |
| Type | Tool Chest |
| Depth | 16 in |
| Storage Capacity | 9597 in3 |
| Weight | 134.0 LB |
| EAN or UPC | 721615148054 |
| Manufacturer Name | CRAFTSMAN |
| Color | Midnight Blue |
| Height | 20 5/8 in |
| No. of Drawers | 7 |
| Type | Tool Chest |
| Depth | 16 in |
| Storage Capacity | 9597 in3 |
| Weight | 134.0 LB |
| EAN or UPC | 721615148054 |