- Tool Chest
- 40 1/2" W x 20" H x 16" D
- Midnight Blue
| No. of Drawers | 4 |
| Storage Capacity | 9994 in3 |
| Height | 20 in |
| Depth | 16 in |
| Type | Tool Chest |
| Color | Midnight Blue |
| Manufacturer Name | CRAFTSMAN |
| Weight | 132.5 LB |
| EAN or UPC | 721615148085 |
| No. of Drawers | 4 |
| Storage Capacity | 9994 in3 |
| Height | 20 in |
| Depth | 16 in |
| Type | Tool Chest |
| Color | Midnight Blue |
| Manufacturer Name | CRAFTSMAN |
| Weight | 132.5 LB |
| EAN or UPC | 721615148085 |