- Tool Cart
- 6 Drawer
- 41" W x 18" D x 41 1/4" H
- 1,000 lb Load Capacity
features
- Tool carts include a 1/2" thick fiberboard top and double as a workstation
- 17,668 cubic inches of storage
- All steel construction with the I-Frame® design gives strength and durability
- Craftsman exclusive GRIPLATCH® drawer system securely latches drawers in place and is easy to release - simply lift any section of the drawer pull to easily slide the drawer open
- Full extension ball-bearing drawer slides provide optimal drawer operation, holding up to 70 lb per drawer
- Keyed internal locking system secures valuable tools
- 5" x 2" casters combined with caster channels support up to 1000 lb
- Tubular side handle for mobility
- Protect and organize your storage and tool investment with drawer liners (65514) and accessories
- Select the 59383 top chest to complete your tool storage combination
- Some assembly required
- 5 year limited warranty
includes
- Four drawers measure 36 3/4" W x 16 1/2" D x 4 1/8" H
- Two drawers measure 36 3/4" W x 16 1/2" D x 6 3/8" H
| Load Capacity | 1000 lbs |
| Color | Midnight Blue |
| No. of Drawers | 6 |
| Caster Type | 2 Fixed, 2 Swivel |
| Storage Capacity | 17668 in3 |
| Height | 41 1/4 in |
| Depth | 18 in |
| Weight | 240.0 LB |
| EAN or UPC | 721615148092 |

