- Plastic Hand Boxes
- 10" H x 23" W x 10 1/2" D
features
- Overmolded handle
- Metal latches with padlock eye on each latch
- Two removable organizers with clear poly-carbonate covers
- Removable tote tray
| Height | 10 in |
| Depth | 10.5 in |
| Material | Plastic |
| Weight | 6.0 LB |
| EAN or UPC | 721615146579 |

