- 1 Drawer Intermediate Chest
- Black
features
- Keyed internal locking system secures valuable tools
- Full extension ball bearing drawer slides provide optimal drawer operation, holding up to 70 lb per drawer
- Griplatch® drawer system securely latches drawers in place and is easy to release - simply lift any section of the drawer pull to easily slide the drawer open
- Thick and durable work surface
includes
- Two keys
| Depth | 18 in |
| Width | 40 3/4 in |
| Type | Intermediate |
| No. of Drawers | 1 |
| Color | Black |
| Height | 7 1/2 in |
| Weight | 52.0 LB |
| EAN or UPC | 721615140577 |

