- 5 Drawer Roll Away
- Black
features
- All steel construction with the I-Frame® design gives strength and durability
- Full extension ball bearing drawer slides provide optimal drawer operation, holding up to 70 lb per drawer
- Griplatch® drawer system securely latches drawers in place and is easy to release - simply lift any section of the drawer pull to easily slide the drawer open
- Tubular steel handles
- Keyed internal locking system secures valuable tools
- Bulk storage area for large items
includes
- Two keys
| Type | Roller Cabinet |
| Width | 26 1/2 in |
| No. of Drawers | 5 |
| Height | 41 1/4 in |
| Depth | 18 in |
| Color | Black |
| Weight | 125.0 LB |

