- 8 Drawer Roll Away
- Black
features
- Durable I-Frame® construction
- Full extension drawers
- Griplatch® drawer detent system
- Tubular steel handles
- Internal locking system
includes
- Two keys
| Width | 26 1/2 in |
| Color | Black |
| Depth | 18 in |
| Type | Roller Cabinet |
| No. of Drawers | 8 |
| Height | 41 1/4 in |
| Weight | 160.0 LB |
| EAN or UPC | 721615140515 |
-
Delivery Via Truck -
![]()



