- 8 Drawer Tool Chest
- Black
features
- Full extension ball bearing drawer slides provide optimal drawer operation, holding up to 70 lb per drawer
- Griplatch® drawer system securely latches drawers in place and is easy to release - simply lift any section of the drawer pull to easily slide the drawer open
- Removable tote tray
- Keyed internal locking system secures valuable tools
- Full width Craftsman embossed cover stiffener
- Cover link keeps lid open with extra support
- Heavy-duty side handles
includes
- Two keys
| Width | 40 1/2 in |
| Color | Black |
| No. of Drawers | 8 |
| Depth | 16 in |
| Height | 19 3/4 in |
| Type | Top Chest |
| Weight | 141.0 LB |
| EAN or UPC | 721615140553 |

