- 6 Drawer Side Cabinet
- Red
features
- Full extension ball bearing drawer slides provide optimal drawer operation, holding up to 70 lb per drawer
- Griplatch® drawer system securely latches drawers in place and is easy to release - simply lift any section of the drawer pull to easily slide the drawer open
- Keyed internal locking system secures valuable tools
- Thick and durable work surface
includes
- Two keys
| Type | Side Cabinet |
| Color | Red |
| Depth | 18 in |
| Width | 15 3/4 in |
| No. of Drawers | 6 |
| Height | 35 1/4 in |
| Weight | 90.0 LB |
| EAN or UPC | 721615141451 |

