- 4 Drawer Side Locker
- Red
features
- Griplatch® drawer system securely latches drawers in place and is easy to release - simply lift any section of the drawer pull to easily slide the drawer open
- Mountable to either side of cabinet
- Locking door mounts on either side of locker
- Drawers pullout for repositioning
- Dual point hook for longer tools and work clothes
| Height | 54 5/8 in |
| Type | Side Cabinet |
| Color | Red |
| Width | 16 in |
| No. of Drawers | 4 |
| Depth | 18 in |
| Weight | 95.0 LB |

