- 6 Drawer Roll Away
- Red
features
- Griplatch® drawer system securely latches drawers in place and is easy to release - simply lift any section of the drawer pull to easily slide the drawer open
- Heavy-duty casters
- Full extension ball bearing drawer slides provide optimal drawer operation, holding up to 70 lb per drawer
- All steel construction with the I-Frame® design gives strength and durability
| No. of Drawers | 6 |
| Color | Red |
| Height | 35 in |
| Depth | 18 in |
| Type | Roller Cabinet |
| Width | 26 1/2 in |
| Weight | 105.2 LB |

