- 14 Drawer Mobile Tool Cart
- Red
features
- All steel construction with the I-Frame® design gives strength and durability
- Full extension ball bearing drawer slides provide optimal drawer operation, holding up to 70 lb per drawer
- Griplatch® drawer system securely latches drawers in place and is easy to release - simply lift any section of the drawer pull to easily slide the drawer open
- Tubular steel handles
- Keyed internal locking system secures valuable tools
includes
- Two keys
| Height | 41 1/2 in |
| Width | 40 3/4 in |
| No. of Drawers | 14 |
| Color | Red |
| Depth | 18 in |
| Type | Roller Cabinet |
| Weight | 230.0 LB |

