- 6 Drawer Mobile Tool Cart
- Red
features
- Tubular steel handles
- All steel construction with the I-Frame® design gives strength and durability
- Griplatch® drawer system securely latches drawers in place and is easy to release - simply lift any section of the drawer pull to easily slide the drawer open
- Keyed internal locking system secures valuable tools
- Full extension ball bearing drawer slides provide optimal drawer operation, holding up to 70 lb per drawer
- Drawers are over 36" wide to handle bulky tools
includes
- Two keys
| Type | Roller Cabinet |
| Width | 40 3/4 in |
| No. of Drawers | 6 |
| Depth | 18 in |
| Height | 41 1/2 in |
| Color | Red |
| Weight | 210.0 LB |
| EAN or UPC | 721615141604 |

