- 14 Drawer Standard Tool Cart
- Red
features
- Tested to go over 300 miles in day-to-day factory use
- Griplatch® drawer system securely latches drawers in place and is easy to release - simply lift any section of the drawer pull to easily slide the drawer open
- Full extension ball bearing drawer slides provide optimal drawer operation, holding up to 70 lb per drawer
- Tubular steel handles
- Thick and durable work surface
- Roll cage construction
- Heavy-duty casters
| Width | 52 in |
| No. of Drawers | 14 |
| Color | Red |
| Height | 41 1/2 in |
| Type | Roller Cabinet |
| Depth | 18 in |
| Weight | 28.0 LB |

