- Utility Cart
- 4 Drawers
- 1 Shelve
- 38 3/4" W x 21 1/4" D x 41" H
features
- Organize all your frequently used tools in one secure location and transport them from job to job
- 18,820 cubic inches of storage
- All steel construction for long-lasting strength and durability
- Craftsman exclusive GRIPLATCH® drawer system securely latches drawers in place and is easy to release - simply lift any section of the drawer pull to easily slide the drawer open
- Ball-bearing drawer slides provide optimal drawer operation, holding up to 70 lb per drawer
- Keyed internal locking system secures valuable tools
- Rubber bumpers prevent cart from scratching surfaces
- 5" x 2" casters support 1000 lb
- Gas struts keep lid in open
- Assembly required
- 5 year limited warranty
includes
- Two drawers are 12 1/4" W x 17 1/2" D x 3 1/4" H
- One drawer is 25 5/8" W x 17 1/2" D x 3 1/4" H
- One drawer is 25 5/8" W x 17 1/2" D x 5 1/4" H
| No. of Drawers | 4 |
| Caster Type | 2 Fixed, 2 Swivel |
| Height | 41 in |
| Storage Capacity | 18820 in3 |
| Color | Black |
| Depth | 21.25 in |
| Weight | 174.0 LB |
| EAN or UPC | 721615167468 |

