- Utility Cart
- 3 Drawers
- 1 Shelve
- 34" W x 20 1/2" D x 37 1/4" H
features
- Ball-bearing drawer slides provide optimal drawer operation, holding up to 70 lb per drawer
- Organize all your frequently used tools in one secure location and transport them from job to job
- 15,392 cubic inches of storage
- Stainless steel construction for long-lasting strength and durability
- Craftsman exclusive GRIPLATCH® drawer system securely latches drawers in place and is easy to release - simply lift any section of the drawer pull to easily slide the drawer open
- Keyed internal locking system secures valuable tools
- Rubber bumpers prevent cart from scratching surfaces
- 5" x 2" casters support 750 lb
- Gas struts keep cover in open position
- Assembly required
- 5 year limited warranty
includes
- Two drawers are 12 1/4" W x 17 1/2" D x 3 1/4" H
- One drawer is 25 5/8" W x 17 1/2" D x 5 1/4" H
| Storage Capacity | 15392 in3 |
| No. of Drawers | 3 |
| Color | Stainless Steel |
| Caster Type | 2 Fixed, 2 Swivel |
| Depth | 20.5 in |
| Height | 36 3/4 in |
| Weight | 99.0 LB |
| EAN or UPC | 721615167451 |

