- 6 Pieces
- 14" Long
- Socket Rail Set
features
- Durable polymer resins
- Easy on/easy off attachment for sockets
- Hang on wall or store in tool chest
| Length | 14 in |
| Socket Drive Size | 1/4 in, 1/2 in, 3/8 in |
| No. of Clips | 8 |
| Family Name | 6 Piece Socket Rack Set |
| Weight | 5.5 LB |

