- 26" Wide
- 12" Deep
- 15.25" High
- Ball Bearing
- 6 Drawer
features
- All steel construction for long-lasting strength and durability
- Full extension ball bearing drawer slides provide optimal drawer operation and hold up to 50 lb per drawer
- Keyed internal locking system secures valuable tools
- Recessed aluminum side handles for portability
includes
- Three drawers measure 6 3/4" W x 10 3/4" D x 2" H
- Two drawers measure 22 3/8" W x 10 3/4" D x 2" H
- One drawer measures 22 3/8" W x 10 3/4" D x 3 1/8" H
| Height | 15 1/4 in |
| Type | Top Chest |
| Depth | 12 in |
| No. of Drawers | 6 |
| Color | Black, Red |
| Width | 26 in |
| Weight | 65.0 LB |
| EAN or UPC | 721615179225 |

