- Titanium Drill Bit Set
- 19 Pieces
- Size Ranges from 1/16" to 1/2"
features
- Exclusive point geometry
- Set includes 1/16" to 1/2" in 1/64" increments
- Designed for heavy-duty, industrial applications
- Split point drills on contact, helps eliminate "walking"
- Ideal for drill presses, stationary machines, corded and cordless portable drills
- Ideal for increased speed and feed rates
- Titanium coating resists rust
| Type | Titanium Drill Bit |
| No. of Pieces | 29 |
| Size Range | 1/16" to 1/2" |
| Weight | 3.0 LB |
| EAN or UPC | 35781018562 |

