- 21 Piece
- 1/16" - 3/8" Diameter Bits
- Cobalt Drill Bit Set
applications
- Stainless steel
- Steel alloys
- Chrome
- Armor plate
- Titanium alloys
features
- Work in the hardest metals
- Has 135° split point tip
| Item Description | Heavy-Duty Cobalt/Straw Gold Finish |
| No. of Pieces | 21 |
| Size (text) | 1/16 in - 3/8 in |
| Point Angle | 135 ° |
| Weight | 1.23 LB |
| EAN or UPC | 35781018333 |

