- 4 Drawer Side Locker
- Red
features
- Full extension ball bearing drawer slides provide optimal drawer operation, holding up to 70 lb per drawer
- Mountable to either side of cabinet
- Secure tumbler lock
- Bulk storage area for large items
- Thick and durable work surface
includes
- Heavy-gauge mounting brackets
- Two keys
| No. of Drawers | 4 |
| Type | Side Cabinet |
| Depth | 10.5 in |
| Width | 17 3/4 in |
| Color | Red |
| Height | 29 1/4 in |
| Weight | 47.0 LB |
| EAN or UPC | 721615141659 |

