- 4 Drawers
- 26 1/2" W x 12" D x 12 1/4" H
- Intermediate Chest
features
- Secure tumbler lock
- Full extension ball bearing drawer slides provide optimal drawer operation, holding up to 70 lb per drawer
| Depth | 12 in |
| Type | Intermediate |
| No. of Drawers | 4 |
| Height | 12 1/4 in |
| Color | Red |
| Weight | 38.8 LB |

