- 6 Drawers
- Lockable
- 26" W x 12" D x 15 1/4" H
- Tool Chest
features
- Heavy-gauge steel construction
- Brown wrinkle finish
- Aluminum drawer pulls
- Full width cover hinge
- Independently locking security drawer
- Secure tumbler lock
- Full extension ball bearing drawer slides provide optimal drawer operation, holding up to 70 lb per drawer
- Nylon felt drawer liners
- Removable tote tray
includes
- Two keys
| No. of Drawers | 6 |
| Color | Brown |
| Depth | 12 in |
| Type | Top Chest |
| Height | 15 1/4 in |
| Weight | 58.0 LB |

