- 9 Drawer Roll Away
- Red
features
- Full extension ball bearing drawer slides provide optimal drawer operation, holding up to 70 lb per drawer
- Two swivel casters with toe brakes
- Secure tumbler lock
- All steel construction with the I-Frame® design gives strength and durability
- Heavy-duty casters
includes
- Two keys
| No. of Drawers | 9 |
| Type | Roller Cabinet |
| Height | 40 3/4 in |
| Depth | 18 in |
| Width | 26 1/2 in |
| Color | Brown Wrinkle |
| Weight | 126.0 LB |
| EAN or UPC | 71691776819 |
-
Delivery Via Truck


