- 6 Pieces
- 1/4"
- 3/8"
- 1/2" Inch & Metric Socket Organizers
features
- Set consists of six standard and metric 1/4", 3/8", and 1/2" drive trays that can be converted to hold deep sockets by inserting included riser pins
- High impact plastic
- Tools not included
- Size by each opening makes it easy to locate sockets
| Socket Drive Size | 1/4 in, 1/2 in, 3/8 in |
| Tray Size | 1/4" - 3 3/8" x 16", 3/8" - 7 3/8" x 16", 1/2" - 10 3/4" x 16" |
| Material | High Impact Plastic |
| Weight | 2.9 LB |
| EAN or UPC | 721615136235 |

