- 4 Piece Small Parts Tray Set
- Plastic
- 3.5" Wide
- 10.5" Long
- 1.75" High
description
- Tools not included
features
- Corrosion-resistant
- Stackable trays
| Capacity | Small Parts |
| Length | 10 1/2 in |
| Type | 4 Piece Small Parts Tray Set Plastic 10 1/2" x 3 1/2" x 1 3/4" Trays |
| Height | 1 3/4 in |
| No. of Pieces in Set | 4 |
| Weight | 1.0 LB |

