- 5 Drawers
- 34 1/4" Height
- 18" Depth
- 26 1/2" Width
features
- All steel construction with the I-Frame® design gives strength and durability
- Full extension ball bearing drawer slides provide optimal drawer operation, holding up to 70 lb per drawer
- Heavy-duty casters
- 750 lb load rating
- Aluminum drawer pulls
includes
- Two keys
| Depth | 18 in |
| Height | 34 1/4 in |
| No. of Drawers | 5 |
| Type | Roller Cabinet |
| Weight | 108.0 LB |
-
![]()
-
Delivery Via Truck



