- 5 Drawer Roll Away
- Red
features
- All steel construction with the I-Frame® design gives strength and durability
- Full extension ball bearing drawer slides provide optimal drawer operation, holding up to 70 lb per drawer
- Aluminum drawer pulls
- Folding side shelf
- Heavy-duty casters
- 750 lb load rating
includes
- Two keys
| No. of Drawers | 5 |
| Width | 26 1/2 in |
| Color | Red |
| Type | Roller Cabinet |
| Height | 41 1/4 in |
| Depth | 18 in |
| Weight | 124.5 LB |
| EAN or UPC | 721615141734 |

