- 2 Rigid And 2 Swivel w/Brake Caster Set
- 5" Diameter
- 2" Wide
- Rubber Wheels
features
- Chrome-plated finish
- Two casters swivel with brake and two are rigid
includes
- Mounting hardware
- Mounting instructions
| Caster Type | 2 Rigid, 2 Swivel |
| Tread Width | 2 in |
| Wheel Brake | Yes |
| Wheel Material | Rubber |
| Weight | 14.75 LB |

